Beli manifold tasco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tasco Manifold Set (With Charge Valve) (Manifold Gauge)
    Mulai

    Rp5.399.900

    Tasco Manifold Set (With Charge Valve) (Manifold Gauge)
    Deskripsi:
    A convenient set with a charge valve for filling air conditioners and refrigerators. The manifold is a ball valve type that is convenient to open and close. The charge valve is a short type, so it is very convenient.
    atribut:
    • Connection Size (inch): 1/4 flare
    • Corresponding refrigerant type: R22, R12, R500, R502
    • Regular Pressure (MPa): 3.5
    • Set Contents: Gauge manifold (TA120K), short charge valve (TA15DA x 1, TA15DB x 2), charge hose, pressure gauge/compound gauge, charge valve
  2. Tasco Digital Thermometer Standard Kit Including Air Sensor (Termometer Digital)
    Mulai

    Rp11.999.900

    Tasco Digital Thermometer Standard Kit Including Air Sensor (Termometer Digital)
    Deskripsi:
    We have included the most suitable and most frequently used air sensor inside this perfect air conditioner installation kit.Contents :- Main Unit x 1 (TA410-110)- Surface sensor x 1 (TA410-1)- Extension compensating wire(φ4 x 1000mm) x 1 (TA410-4)- Air sensor x 1 (TA410-3)- Alumium carrying case x 1 (TA410AB-30)
  3. Tasco Manifold Gauge (Pengukur Tekanan AC)
    Mulai

    Rp2.699.900

    Tasco Manifold Gauge (Pengukur Tekanan AC)
    Deskripsi:
    - The signature of TASCO Black - Light-weight Strong forged Aluminum body with Sight Glass - 4 O-ring : Leak Proof - 80mm. class 1.6 vibration free gauges and gauges boots - TPR knobs - Anodized fittings stain resistant black hose - R12, R22, R134a, R404a
    atribut:
    • Hose Capacity (psi): working pressure : 600, Bursting pressure 3000
    • Fitting (inch): SAE 1/4
  4. Tasco Vacuum Pressure Gauge Kit (Vacuum Gauge)
    Mulai

    Rp2.399.900

    Tasco Vacuum Pressure Gauge Kit (Vacuum Gauge)
    Deskripsi:
    Since it is a large vacuum gauge of 80Φ, it is easy to read the numerical value and check for leaks. Since the manifold type PTFE seat packing with low resistance is used for the manifold valve, it does not affect the exhaust flow rate of the vacuum pump. Since it has a water evaporation temperature scale, the relationship between the outside air temperature, water evaporation temperature, and vacuum is clear at a glance. With ball valve to prevent back pressure
    atribut:
    • Connector Diameter: 1/4 flare (pump side/port side)
    • Included Accessories: 1/4 flare female x 5/16 flare male adapter
    • Outer Diameter (φmm): 80 (gauge)
    • Vacuum Gauge (MPa): 0 to -0.1 (0 to -760mmHg)
  5. JB INDUSTRIES Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp3.199.900

    JB INDUSTRIES Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  6. BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp5.799.900

    BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 23151820
    • Gauges High Side Red: 0 to 800
    • Gauges Low Side Blue (in Hg-psi): 30 to 500
    • Hose Length (inch): 60
    • Material: Aluminium
    • Product Type: Mechanical Manifold Gauge Set
    • Standards: UL/SAE
  7. Tasco Single Manifold Ball Valve Type R32/R410A (Alat Isi Freon Tunggal)
    Mulai

    Rp1.699.900

    Tasco Single Manifold Ball Valve Type R32/R410A (Alat Isi Freon Tunggal)
    Deskripsi:
    A gauge manifold for room air conditioners with one service board. Since there is one gauge and one valve, it is a lightweight, compact and easy-to-use gauge manifold.
    atribut:
    • Type: Ball valve type
    • Mounting Screw: [Manifold body] 1/8 NPT (gauge)
    • Temperature Display: R410A, R32
    • Connection Port: 5/16 flare
    • Mounting Screw Diameter: [Compound meter] 1/8 NPT (gauge)
    • Compound Meter (MPa): -0.1-3.8
    • Corresponding refrigerant type: R32/R410A
    • Gauge Diameter (Φmm): 68
  8. Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  9. monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)
    Mulai

    Rp1.499.900

    monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)
    Deskripsi:
    Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerant
    atribut:
    • Compound Gauge (MPa): -1 to 3.8 (low pressure side)
    • Pressure (MPa): -1 to 5.3 (high pressure side)
    • External Dimensions (mm): 120×230
    • Accessories: Charge hose (red, blue, yellow x 1 each), storage case
    • Hose Length (mm): Approximately 920
    • Body Material: (Manifold) Aluminium, (Fitting) Brass
    • Connection Diameter: (Charge Hose) 5/16 Flare
    • Connection Port Diameter: (Manifold kit body) 5/16 flare
    • Coolant: R410A, R32
    • Gauge Diameter (Φmm): 80
    • Material (Hose): NBR
    • Mounting Screw: 1/8NPT
    • Normal Pressure (MPa): 5.5
    • Purpose: For R410A/R32 Refrigerant
  10. monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)
    Mulai

    Rp1.699.900

    monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)
    Deskripsi:
    For R134a car air conditioners
    atribut:
    • Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
    • Hose Length (mm): About 1410
    • Dimensions (Width W x Height H) (mm): 170×225
    • Pressure gauge (kPa): 0-3400 (high pressure side)
    • Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
    • Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
    • Gauge Diameter (Φmm): 80
    • Compound meter (kPa): -100 to 1700 (low pressure side)
    • Refrigerant Used: R134a
  11. Tasco Charging Valve (Katup Pengisian AC)
    Mulai

    Rp939.900

    Tasco Charging Valve (Katup Pengisian AC)
    Deskripsi:
    Prevents gases from blowing out of both ends of the charging hose and the unit when the charging hose is disconnected. _x000D_Enables you to open/close the valve at the hose edge._x000D_Connection Caliber (male flare x female flare): 5/16 x 5/16
    atribut:
    • Charging Valve Length (mm): 56
  12. YELLOW JACKET Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp2.899.900

    YELLOW JACKET Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  13. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
    • Vacum Pump Oil (ml): 450
  14. Tasco Digital Thermometer (Termometer Digital)
    Mulai

    Rp5.799.900

    Tasco Digital Thermometer (Termometer Digital)
    Deskripsi:
    This is a must-have set for air conditioning equipment contractors
  15. Tasco Brush Cutter (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Tasco Brush Cutter (Mesin Potong Rumput)
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  16. Imperial Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Imperial Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  17. DAYTON Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp1.799.900

    DAYTON Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 41112403
    • Hose Length (inch): 72
    • Product Type: Mechanical Manifold Gauge Set
  18. Tasco Digital Thermometer Internal Temparature Sensor Set (Alat Ukur Suhu Pipa)
    Mulai

    Rp6.599.900

    Tasco Digital Thermometer Internal Temparature Sensor Set (Alat Ukur Suhu Pipa)
    Deskripsi:
    It is set for internal temperature measurement.
    atribut:
    • Measurement Temperature Range (°C): (Internal sensor) -100 ~ + 500
  19. Tasco Thermometer Set (Termometer Digital)
    Mulai

    Rp9.999.900

    Tasco Thermometer Set (Termometer Digital)
    Deskripsi:
    All operations can be performed with one thumb while holding the thermometer body.Waterproofconstruction for everyday use. Large, easy-to-read LCD displayOutstanding response speed and excellent reproducibilityA wide range of sensors that can be selected according to the purpose of useEquipped with a low-cost CPU that has a variety of functions, allows you to hold measured values, and display maximum, minimum, and average values Display instantly.
    atribut:
    • Measurement Body Temperature Range (°C): -99.9-+120 (Automatic Resolution Switching) Bb29 Sensor: -50-+200
    • Purpose: Since You Can Select A Sensor (Sold Separately) Depending On The Purpose Of Use, It Is Possible To Measure The Temperature According To The Purpose.
    • Accessories: Compensation Lead Wire For Extension (1m), Surface Sensor, Storage Case
    • Operating Temperature (°C): Standard Sensor/-50 To +200
    • Number of Channel: 1
    • Input: Type K
    • Input Terminal: Dedicated Plug
Daftar Harga manifold tasco Terbaru October 2026
Tasco Manifold Set (With Charge Valve) (Manifold Gauge)Rp5.399.900
Tasco Digital Thermometer Standard Kit Including Air Sensor (Termometer Digital)Rp11.999.900
Tasco Manifold Gauge (Pengukur Tekanan AC)Rp2.699.900
Tasco Vacuum Pressure Gauge Kit (Vacuum Gauge)Rp2.399.900
JB INDUSTRIES Manifold Gauge Sets (Pengukur Tekanan AC)Rp3.199.900
BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)Rp5.799.900
Tasco Single Manifold Ball Valve Type R32/R410A (Alat Isi Freon Tunggal)Rp1.699.900
Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)Rp2.799.900
monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)Rp1.499.900
monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)Rp1.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)